Zoro Homepage

1/4 in. Pressure Relief Valve - 20/100 PSI

  • Mfr # 102743

  • Zoro # G415879762


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Connection Type
MNPT x FNPT
Pipe Size
1/4 in
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102743
Zoro #
G415879762
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel

Description

316SS Pressure Relief Valve PRV. Maximum working temperature 480F/250C, maximum pressure 750PSI. 1/4 in. Male Inlet x 1/4 in. Female connections. Adjustable from 20-100PSI, factory set at 100PSI opening pressure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.