Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Pressure Relief Valve - 250/500 PSI

  • Mfr # 102745

  • Zoro # G115879840


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102745
Zoro #
G115879840
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Body Material
316 Stainless Steel
Connection Type
MNPT x FNPT

Description

316SS Pressure Relief Valve PRV. Maximum working temperature 480F/250C, maximum pressure 750PSI. 1/4 in. Male x 1/4 in. Female connections. Adjustable from 250-500PSI, factory set at 500PSI opening pressure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.