Zoro Homepage

2 in. Stainless Steel Spring Check Valve

  • Mfr # 102663

  • Zoro # G415879717


product price: $50.39
/ea

Key Features

Tube Size
2 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102663
Zoro #
G415879717
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 in

Details

Connection Type
FNPT x FNPT
Body Material
Stainless Steel

Description

NPT Female threaded ends, 1,000 PSI WOG, Stainless Steel Body, Spring and Disc. Cracking pressure 3.5PSI-5.5PSI. Works in any orientation. Not recommend on the outlet of air compressors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.