Zoro Homepage

2 in. Unibody Stainless Steel Ball Valves 1000 PSI

  • Mfr # 200086

  • Zoro # G115879826


product price: $42.85
/ea

Key Features

Pipe Size
2 in
Connection Type
FNPT x FNPT
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200086
Zoro #
G115879826
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Connection Type
FNPT x FNPT
Body Material
Stainless Steel

Description

NPT Female Threaded Ends, 1-Piece Body, with lockable handle. Lightweight Reduced/Standard-Port design, 1000 PSI WOG, Stainless Steel Body, Teflon Seals and Seats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.