Shop HOKE

7000 Series Bi-directional, High Cycle, Zero Leak Ball Valves - DL Series, 3/8in Tube x 3/8in Tube

  • Mfr # 7015G6YDL

  • Zoro # G416507169


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Seat Material
PCTFE
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Gasket Material
PTFE
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7015G6YDL
Zoro #
G416507169
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
3/8 Gyrolok
Overall Length
3.08 in / 78.2 mm

Details

Ball Material
316 Stainless Steel
Item
Uni-directional, High Cycle, Zero Leak Ball Valves - DL Series
Seat Material
PCTFE
Max. Pressure
6000 psig at 70° F (414 Bar at 21° C)
Gasket Material
PTFE
Temp. Range
-40 to +350 ºF / -40 to +177 ºC
Connection Gender - Side 2
3/8 Gyrolok
Burst Pressure
0.167361111
Stem Type
Delta Stem Seal

Description

For remote actuation , factory-assembled Hoke Space Saver Actuators are available. D, DL, T and TL series valves can be ordered with welded end fittings to prevent accidental disassembly or with gasketed end fittings, if valve rebuild becomes necessary.Hoke's DL/TL ball valves are uni-directional, high cycle valves that exceed 100,000 cycles with zero seat leakage. Depending on seat, seal, and washer material selected.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.