
3/4 in. Multi-Jet Plastic Water Meter Gallons
Mfr # 400007-G
Zoro # G615885518
product price: $56.69
/eaKey Features
Connection Size
3/4 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400007-G
Zoro #
G615885518
UPC #
-
Country of Origin
China
Dimensions
Connection Size
3/4 in
Details
Housing Material
Plastic
Description
5/8 in. x 3/4 in. Horizontal multi-jet water meter measures in US Gallons. Includes factory installed dry contact reed switch, and a pair of 3/4 in. NPT water meter couplings. Corrosion resistant lead-free polymer body rated at 150 PSI maximum working pressure. Every meter flow tested and serialized, factory certified test results included with every meter. Meets AWWA C708 standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.