3/8 in. 316 Stainless Steel Ball Valve Full-Port 1000 PSI

  • Mfr # 100090

  • Zoro # G115879796


product price:  $15.75
/ea

Key Features

Pipe Size
3/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100090
Zoro #
G115879796
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel

Description

Heavy Duty ASME B16 design. NPT Female Threaded Ends, 2-Piece Body, Full-Port, 1000 PSI WOG, 316 Stainless Steel Body with lockable handle, Teflon Seals and Seats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.