Zoro Homepage

4 in Flanged Stainless Steel Ball Valve ANSI 150, Fire Safe

  • Mfr # 102767

  • Zoro # G815879775


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Connection Type
Flanged
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102767
Zoro #
G815879775
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in

Details

Connection Type
Flanged
Body Material
Stainless Steel

Description

ANSI RF 8-Bolt Flanged Ends, 2-Piece CF8 Stainless Steel Body, 304SS trim, Full-Port, Class 150 150#, Teflon Seals and Seats. Square stem, full ISO5211 mounting pad and lockable handle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.