7600 Series 3-Way Switching Ball Valves - 1/4in Tube All Ports, 6000 PSI, 0 Deg. To 250 Deg. F
- Mfr # 7644G4Y
- Zoro # G016507088
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
0 to +250 ºF / -18 to +121 ºC
Overall Length
4 in / 102 mm
Overall Height
5.2500 in / 134 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7644G4Y
- Zoro #
- G016507088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in / 102 mm
- Overall Height
- 5.2500 in / 134 mm
Details
- Ball Material
- 316 Stainless Steel
- Item
- Selectomite 7644 Series
- Temp. Range
- 0 to +250 ºF / -18 to +121 ºC
Description
3-way Trunnion ValvesDeveloped for high pressure, side-loading applications, the 316 stainless steel trunnion issupported and held securely in position by two composite bearings. Encapsulated Nylatronseats provide a positive seal, resulting in leak-tight sealing between all ports to 6000 psigdifferential, reducing operating torque and increasing cycle life. The handle points to the sideport in use; when perpendicular to the side ports, it indicates the shutoff position.Typical ApplicationsCompressed natural gas dispensingInstrument air linesSampling systems2-way gauge readout of line pressureDown hole control systems on off shore drilling platforms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.