
Pair of 2 in. Lead Free Stainless Steel Water Meter Couplings
Mfr # 300009
Zoro # G615885525
product price:Â $49.95
/eaKey Features
Tube Size
2 in
Basic Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300009
Zoro #
G615885525
UPC #
-
Country of Origin
China
Dimensions
Tube Size
2 in
Details
Basic Pipe Fitting Material
Stainless Steel
Description
2 in. 304 stainless steel water meter couplings. Includes 2 304 stainless steel nuts, 2 tail pieces, 2 EPDM gaskets. Coupling nut is a 2-1/2 in. x 8TPI threads per inch NPSM straight thread, tailpiece is a 2 in. male NPT standard pipe thread.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.