698664 1.87 in. Master Mechanic Hole Saw

  • Mfr # 698664
  • Zoro # G204039940
product price: 
$
35.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
698664
Zoro #
G204039940
UPC #
-
Country of Origin
China

Description

Our mission is a vision for innovation, superior product, manufacturing, and service. Our products are the one stop shop for houseware tools which includes hole saws, bandsaw blades, jigsaw blades, reciprocating saw blades, drill bits and other power tool related accessories.

Features
  • M3 high speed steel cutting edge
  • 1-7/8" depth of cut
  • 4/6 variable tooth pattern provides less vibration
  • Delivering faster
  • Smoother cuts then conventional hole saws
  • Features built in 3/8" mandrel which may be used with 3/8" or larger drill
  • Recommended for cutting soft or hard wood, nail embedded wood, stainless steel, pipe, rubber & conduit, ,pilot drill included, carded
Specifications
  • Size: 1.87 in.
  • Weight: 0.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews