Zoro Homepage

7/8 in. x 20 ft. 24700 lbs. Breaking Strength Kinetic Recovery Rope

  • Mfr # 447521

  • Zoro # G7147385


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447521
Zoro #
G7147385
UPC #
066366447521
Country of Origin
China

Description

DitchPig Kinetic Energy Recovery Ropes are the safest and easiest way to get a vehicle unstuck from mud, sand or snow. Used for dynamic vehicle recoveries when your vehicle is working, but you simply can't get unstuck. Recovery Rope is made from 100% high-tenacity double braid Nylon rope, which naturally stretches up to 30% of its original length. As the rope stretches, it builds up kinetic energy, like a rubber band. Once the rope reaches maximum stretch, it starts to return to its original length. It literally works like a slingshot. Its simple and brilliant. Kinetic Energy Recovery Ropes are the safest and easiest vehicle recovery tool - perfect for recreational off-roading, everyday cars, construction and commercial vehicles and farming machinery. 7/8 in. size has a Minimum Breaking Strength (MBS) of 24,700 lbs., making it ideal for Large SUV's, 4x4s, Mid-Size Pickup Trucks and Medium Utility Tractors. 7/8 in. rope comes with a mesh tote bag. Because water reduces Nylons strength by up to 15%, you want to keep your DitchPig rope clean and dry when not in use. The mesh netting allows your wet recovery rope to drain and dry quickly, bringing the rope back to full strength. DitchPig Don't Get Stuck Without It.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.