Shop All Pre-Measured Chemicals
Diversey
All Purpose Cleaner, 2.5L Bottle, 2 PK
Mfr # 94240626
Zoro # G3704276
product price: $80.75
/pk 2, $40.38/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Ready to Use/Concentrated Concentrated
- Chemicals For Use On Surface Everyday Cleaning of Floors and Other Hard Surfaces
- Recommended Dilution 1:256
- Container Size 2.5 L
Product Information
- Brand Diversey
- MFR # 94240626
- Zoro # G3704276
- UPC # 807174529524
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Container Size | 2.5 L |
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Degreaser Container Size | 2.50L |
Details
Description
All Purpose Cleaner, Label Number 53, Label Color Coding Orange, Chemical Series Stride, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Properties Butyl Free, Low Foam, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards EcoLogo, Green Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Harper Replacement Squeegee Brace (81-25342)
- WALEX Walex BIOTROPBG Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 10 Pack (BIOTROPBG)
- STEELMAN 10-Inch Wood Handled Brush with Steel Wire Bristles (98990)
- PROTEAM Bracket, Cord Wrap (104268)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- Diversey Pre-Measured Chemicals