Shop DIVERSEY
See all product information
Aqua ChemPacs Non-Acid Bathroom and Bowl Cleaner, Lavender Scent, 6 g Packets, 80 Chem Pacs, 4PK
Mfr # 9320972
Zoro # G723331907
product price:Â $321.99
/pk 4, $80.50/ea
Free Shipping & Returns
Key Features
Fragrance
Lavender
Application
Bathrooms
Cleaner Form
Packet
Surfaces for Use On
Ceramic; Porcelain
Primary Chemical
Fatty Alcohol Ethoxylates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9320972
Zoro #
G723331907
UPC #
819097010607
Country of Origin
United States
Dimensions
Container Size
6 g
Details
Fragrance
Lavender
Application
Bathrooms
Item
Bowl Cleaner
Cleaner Form
Packet
Surfaces for Use On
Ceramic; Porcelain
Primary Chemical
Fatty Alcohol Ethoxylates
Description
This Aqua ChemPacs Non-Acid Bathroom and Bowl Cleaner quickly combats water deposits and other sediments without harsh acids or caustic chemicals. Effectively cleans and deodorizes toilet bowls, urinals, basins, tubs and tile. Pre-measured pacs make it easy to use with no chemical contact.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 1,4-Dioxane,
which is known to the State of California to cause cancer, and Ethylene oxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.