Shop All Pre-Measured Chemicals
Diversey
Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK
Mfr # 4963357
Zoro # G3686444
product price: $76.75
/pk 2, $38.38/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:16, 1:64, 1:128, 1:256
- Chemicals For Use On Surface For Use on Hard, Inanimate, Nonporous Surfaces such as Floors, Walls, Porcelain
- Container Size 1.5 L
- Cleaner Container Size 2 L
Product Information
- Brand Diversey
- MFR # 4963357
- Zoro # G3686444
- UPC # 807174502749
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Container Size | 1.5 L |
Cleaner Container Size | 2 L |
Size | 2L |
Details
Description
Cleaner and Disinfectant, Label Number 57, Label Color Coding Purple, Chemical Series Oxivir, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:16, Concentrated, EPA Registered Yes, Properties Butyl Free, Nonflammable, EPA Registration Number 70627-58, Flash Point 200 Degrees F, VOC Content 0 Percent
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Dishwasher Detergent Gel, Natural, 42oz., Lemon Scent (SEV22171)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- UNGER Scrub Pad, Polyester, 9-3/4"L (OPS20)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DIVERSEY Deordorizing Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (04329.)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109689)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- Diversey Pre-Measured Chemicals