Shop DIVERSEY

Cleaner and Disinfectant, Liquid, PK2

  • Mfr # 101105998
  • Zoro # G822806481

product price: 
$
253.99
/pk of 2, $127.00/ea
Free Shipping & Returns

Key Features

Series
Crew(R)
EPA Registered
Yes
Label Color Coding
Blue
Product Type
Acid-Free Bathroom Cleaner
Chemical Flow Rate
High
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101105998
Zoro #
G822806481
UPC #
807174554922
Country of Origin
Canada

Dimensions

Container Size
2.5 L

Details

Series
Crew(R)
EPA Registered
Yes
Label Color Coding
Blue
Product Type
Acid-Free Bathroom Cleaner
Chemical Flow Rate
High
Label Number
R2
Minimum RTU Yield per Container
32 fl oz
Standards
EPA Registered 10324-141-70627
pH Value
Neutral
For Dispenser Series
J-Fill
Contains
Deodorizer, Disinfectant, Virucide
Maximum RTU Yield per Container
5 gal
Recommended Dilution
1:256
Container Type
Bottle
Compatible Manufacturer Part Number
D03905
Item
Cleaner and Disinfectant
VOC Content
0.033
Flash Point
221 Degrees F
Fragrance
Fresh
Primary Chemical
Didecyl Dimethyl Ammonium Chloride
Surfaces for Use On
Hard Non-Porous Washable Surfaces, Restroom Floors, Restroom Surfaces
EPA Registration Number
10324-141-70627
RTU Yield per Container
5 gal
Product Series
Crew(R)
pH
7
Cleaner Form
Liquid
Color
Green
Application
Multipurpose, Multi Surface
Ready to Use/Concentrated
Concentrated
Targeted Pathogens
Odor Remover, Virus Remover
NSF Rating
Not Rated
Properties
Acid Free

Description

Chemical Flow Rate High, Label Number R2, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Primary Chemical Didecyl Dimethyl Ammonium Chloride, Recommended Dilution 1:256, Ready to Use, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 32 fl oz, EPA Registered Yes, Properties Acid-Free, EPA Registration Number 10324-141-70627, Flash Point 221 Degrees F, VOC Content 0.033

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.