Disinfectant Cleaner
- Mfr # 417VE5
- Zoro # G223355724
product price:Â
$
2.95
/ea
Key Features
Surfaces for Use On
Hard Non-Porous
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Size
1 qt
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417VE5
- Zoro #
- G223355724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Broad Efficacy, No Mixing of Chemicals
Details
- Surfaces for Use On
- Hard Non-Porous
- Item
- Disinfectant Cleaner
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Fragrance
- Floral
- Primary Chemical
- Quat
- Ready to Use/Concentrated
- Ready to Use
- Wet Contact Time - Maximum
- 10 min
- Standards
- SARA Section 311/312
- VOC Content
- Less Than0.25%
- EPA Registration Number
- 47371-97-8325
- EPA Registered
- Yes
- Net Weight
- 32 oz
- Wet Contact Time - Minimum
- 2 min
- Product Type
- Disinfectant Cleaner
- Targeted Pathogens
- Community Associated Methicillin Resistant Staphylococcus Aureus,Hepatitis B Virus,Hepatitis C Virus,HIV-1,Human Coronavirus,Influenza A (H1N1) Virus,Listeria Monocytogenes,Methicillin Resistant Staphylococcus Aureus,Newcastle Virus,SARS Associated Coronavirus,SARS-Related Coronavirus 2,Staphylococcus Aureus,Streptococcus Pyogenes,Trichophyton Interdigitale
- Series
- FRB
- Features
- Broad Efficacy, No Mixing of Chemicals
- Contains
- Bactericide, Fungicide, Mold and Mildew Inhibitor, Odor Eliminator, Virucide
- Flash Point
- Greater Than200 Degrees F
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Floral, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards SARA Section 311/312
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, NY, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.