This item is Discontinued.

Diversey Cleaners & Detergents, Tablets, Chlorine, 500 PK 101102693

Cleaners & Detergents, Tablets, Chlorine, 500 PK (Discontinued)

  • Mfr # 101102693
  • Zoro # G805743147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101102693
Zoro #
G805743147
UPC #
-
Country of Origin
Ireland

Details

Container Type
Tablets
Fragrance
Chlorine
Item
Cleaners & Detergents
Primary Chemical
Adipic Acid; Sodium Carbonate; Sodium Dichloroisocyanurate Anhydrous; Surfac SDBS80
Application
Hard Non-Porous Surfaces
Surface
Hard Non-Porous Surfaces; Glass; Glazed Porcelain; Stainless Steel
Physical Form
Tablet
Net Weight
14.44 lbs
Standards
EPA Reg. No. 71847-7; EPA List N; FDA
For Use On
Broad Spectrum of Pathogens; Bacteria; Antibiotic Resistant Bacteria; Viruses; Fungi
Wipes per Container
100

Description

Titan Tabs are a non-bleach, one-step cleaner and disinfectant in effervescent tablet form for healthcare hard surfaces and floors. The key ingredients are sodium dichloro Isocyanurate (NaDCC) and surfactant. These ingredients combine the disinfection power of bleach with surface cleaning in a formula that is responsible for people, surfaces and equipment. Titan Tabs tablets are more compact, convenient and easy to use than bleach-based formulas. They simplify and streamline shipping, storage and handling and reduced packaging helps achieve many healthcare facilities sustainability goals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.