
Disinfectant Cleaner, Marine Scent, 2.9 g Packets, 12 Packets/Bag with 1 qt Spray Bottle
Mfr # 9321111
Zoro # G623331748
product price:Â $62.95
/eaKey Features
Fragrance
Marine
Includes
(1) One-Quart Spray Bottle
Contains
Quaternary Ammonium Compounds, Benzyl, C12-16-alkyldimethyl, Chlorides Didecyldimethylammonium Chloride, Ethanol, Benzyl Salicylate
Application
Bathrooms, Operating Rooms, Patient Care Facilities, Restaurants
Green Certification or Other Recognition
EPA Registered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321111
Zoro #
G623331748
UPC #
819097012496
Country of Origin
United States
Dimensions
Container Size
2.9 g
Details
Fragrance
Marine
Includes
(1) One-Quart Spray Bottle
Contains
Quaternary Ammonium Compounds, Benzyl, C12-16-alkyldimethyl, Chlorides Didecyldimethylammonium Chloride, Ethanol, Benzyl Salicylate
Item
Disinfectant Cleaner
Application
Bathrooms, Operating Rooms, Patient Care Facilities, Restaurants
Green Certification or Other Recognition
EPA Registered
Container Type
Bag
Cleaner Form
Liquid
Targeted Pathogens
Bacteria, Germs, Viruses
Surfaces for Use On
Hard Nonporous Surfaces
Description
This product, when used as directed, is formulated to disinfect hard nonporous inanimate environmental surfaces such as floors, walls, metal surfaces, stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic surfaces, bathrooms, shower stalls, bathtubs and cabinets. For larger areas such as operating rooms and patient care facilities, this product is designed to provide both general cleaning and disinfecting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.