Disinfecting Wipes, PK4
Mfr # 5627427
Zoro # G9053651
product price: $185.45
/pk 4, $46.36/ea
Free Shipping & Returns
Key Features
Color
White
Sheet Size
12 in x 11 in
Container Type
Bucket
Number of Sheets
160
Series
Oxivir Tb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5627427
Zoro #
G9053651
UPC #
807174513455
Country of Origin
Canada
Dimensions
Sheet Size
12 in x 11 in
Container Size
160 ct
Sheet Width
11 in
Sheet Length
12 in
Description
Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA, Norovirus, TB, Wet Contact Time 1 min, Bucket, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 12 in x 11 in, Application Disinfecting/Sanitizing, Fragrance Cherry Almond, White, EPA Registered Yes, EPA Registration Number 70627-60, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir Tb, Sheet Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.