Industrial Food Grade Sanitizer, 330gal
- Mfr # 01201480
- Zoro # G703548219
product price:Â
$
8,255.99
/ea
Free Shipping & Returns
Key Features
Container Type
Dispensing Tote
Fragrance
Unscented
Color
Colorless
Cleaner Chemical Product Grouping
Sanitizer
Container Size
330 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01201480
- Zoro #
- G703548219
- UPC #
- 774205560170
- Country of Origin
- United States
Dimensions
- Container Size
- 330 gal
Details
- Container Type
- Dispensing Tote
- Fragrance
- Unscented
- Color
- Colorless
- Item
- Foodservice Surface Sanitizer
- Cleaner Chemical Product Grouping
- Sanitizer
- Recommended Dilution
- Ready to Use
- Product Series
- No Series
- Cleaner Form
- Liquid
- Surfaces for Use On
- Hard Non-Porous
- NSF Rating
- Not Rated
- Targeted Pathogens
- No Efficacy
- Product Type
- Foodservice Surface Sanitizer
- Ready to Use/Concentrated
- Ready to Use
Description
Foodservice Surface Sanitizer, Primary Chemical Not Applicable, Container Type Dispensing Tote, Container Size 330 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Product Series No Series, NSF Rating Not Rated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.