Shop GUARDAIR
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Syphon Spray System for Disinfecting/Sanitizing - SS2020
- Mfr # SS2020
- Zoro # G202663529
product price:Â
$
2,307.99
/ea
Key Features
Container Type
Drum
Primary Chemical
Hydrogen Peroxide
Cleaner Form
Liquid
Container Size
20 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2020
- Zoro #
- G202663529
- UPC #
- 690773032904
- Country of Origin
- China
- Item
- Disinfectant
- Container Type
- Drum
- Primary Chemical
- Hydrogen Peroxide
- Cleaner Form
- Liquid
Dimensions
- Container Size
- 20 gal
Description
GUARDAIR SYPHON SPRAY SYSTEM FOR DISINFECTING/SANITIZING - SS2020 POWERED BY COMPRESSED AIR, THE SYPHON SPRAY SYSTEM IS AN AFFORDABLE ALTERNATIVE TO EXPENSIVE INDUSTRIAL CLEANING SERVICES. FEATURING A 12" SYPHON SPRAY GUN DRAWING FROM A 20-GALLON DRUM, THE SYPHON SPRAY SYSTEM DELIVERS UP TO 16 GALLONS OF LIQUID PER HOUR. ADJUSTABLE NOZZLE TIP CONTROLS FLOW AND SPRAY PATTERN. 20-GALLON STEEL DRUM STORES CLEANING SOLUTIONS WITH A SECURE LID TO AVOID SPILLAGE WHILE ROLLING. DRUM MOUNTED ON MANEUVERABLE DOLLY WITH PUSH HANDLE. IDEAL FOR CLEANING BENCHES, TOOLS, MACHINERY AND WORK SURFACES WITH DISINFECTANTS AND SANITIZING SOLUTIONS. COMPONENTS SUITABLE FOR USE WITH COMMON CLEANING CHEMICALS INCLUDING AMMONIA, BLEACH, AND HYDROGEN PEROXIDE. CLEANING CHEMICALS SOLD SEPARATELY. FEATURES:
- VERSATILE SYPHON SPRAY GUN WITH 12" ALUMINUM EXTENSION AND ADJUSTABLE BRASS NOZZLE HEAVY-DUTY, 18 GAUGE, 20-GALLON STEEL CANISTER REMOVABLE LID WITH CLAMPS 20' SYPHON HOSE ASSEMBLY TO REACH REMOTE LOCATIONS 3/8" NPT INLET WITH 1/4" INDUSTRIAL INTERCHANGE PLUG ALL METAL CONSTRUCTION WITH SYPHON SPRAY GUN AND HOSE STORAGE SYPHON FLOW RATE: 16 GPH FLOW: 9 CFM MIN. COMPRESSOR REQUIRED: 2 HP INCLUDES:
- (1) 12" 79SG SYPHON SPRAY GUN (1) 20FT AIR/SYPHON HOSE ASSEMBLY (1) 20 GALLON STEEL DRUM WITH LID (1) DRUM DOLLY ASSEMBLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.