Laundry Detergent Booster, Drum, 15 gal
- Mfr # 95716454
- Zoro # G904067151
product price:Â
$
366.99
/ea
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
Cleaner Container Size
15 gal
High Efficiency Compatibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95716454
- Zoro #
- G904067151
- UPC #
- 807174525793
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 15 gal
- Container Size
- 15 gal
Details
- Item
- Laundry Detergent Booster
- Cleaner Form
- Liquid
- Cleaner Container Type
- Drum
- Fragrance
- Unscented
- High Efficiency Compatibility
- No
- Pack Count
- 1
- Packs per Case
- 1
- Color
- Colorless
- Item - Laundry Detergent and Stain Remover
- Laundry Detergent Booster
- Contains
- Sodium Hydroxide, Tetrasodium Salt Of Edta
- Standards
- Kosher
- Cleaner Chemical Product Grouping
- Laundry Detergents and Fabric Softeners
- Container Type
- Drum
- Primary Chemical
- None
- Washine Machine Compatibility
- Traditional
- Wire Color
- Colorless
Description
Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 15 gal, Fragrance Unscented, Standards Kosher, Color Colorless, Primary Chemical None
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.