Shop DIVERSEY

Laundry Detergent, 15 gal Drum, Liquid, Unscented, Blue

  • Mfr # 95726898
  • Zoro # G8821624

product price: 
$
872.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
Cleaner Container Size
15 gal
High Efficiency Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95726898
Zoro #
G8821624
UPC #
807174526257
Country of Origin
United States
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
Blue
Container Type
Drum
Flash Point
Greater Than 200 Degrees F
Primary Chemical
Alcohol, Butoxyethanol, Sodium Dodecylbenzen Sulfonate
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Contains
Stain Lifter
VOC Content
3.8 %
Features
Effective in Low Wash Temperatures
Standards
Kosher
Contains Bleach
No
Contains Fabric Softener
No
Rinse Required
Yes
Biodegradable
No
NSF Rating
Not Rated
Washing Machine Compatibility
Traditional
Contains Stain Lifter
No
Product Label
Detergent
Type
Laundry Detergent
pH Level
7
Phosphate Free
Yes
Contains Odor Eliminator
No
pH Value
Neutral
Color Safe
Yes
Dye Free
No
Series
Clax(R)
Product Type
Laundry Detergent
Wire Color
Blue

Dimensions

Cleaner Container Size
15 gal
Container Size
15 gal
Fits Chest Size
Effective in Low Wash Temperatures

Description

Laundry Detergent, Product Label Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 15 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards Kosher, Biodegradable No, Color Blue, Features Effective in Low Wash Temperatures, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.