Shop DIVERSEY

Liquid Laundry Detergent, Drum, 15 gal

  • Mfr # 95732331
  • Zoro # G603549910

product price: 
$
992.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
Cleaner Container Size
15 gal
High Efficiency Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
95732331
Zoro #
G603549910
UPC #
807174528701
Country of Origin
Canada

Dimensions

Cleaner Container Size
15 gal
Container Size
15 gal
Fits Chest Size
Conditions Water to Keep Fabrics White, Good Performance on a Wide Range of Stains and Soils, Non-Phosphated, Prevents Graying of Linen

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
White
Contains
Alcohol Ethoxylate, Sodium Dodecylbenzene Sulfonate, Sodium Hydroxide
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
CFIA, Kosher
VOC Content
0 %
Washing Machine Compatibility
Traditional
pH Value
Alkaline
Phosphate Free
Yes
Primary Chemical
None
Flash Point
Greater Than 200 Degrees F
Container Type
Drum
Features
Conditions Water to Keep Fabrics White, Good Performance on a Wide Range of Stains and Soils, Non-Phosphated, Prevents Graying of Linen
pH Level
11
Wire Color
White

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 15 gal, Fragrance Unscented, Phosphate Free Yes, Standards CFIA, Kosher, Color White, Features Conditions Water to Keep Fabrics White, Good Performance on a Wide Range of Stains and Soils, Non-Phosphated, Prevents Graying of Linen, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Properties Non-Flammable, Phosphate-Free, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.