Shop DIVERSEY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laundry Detergent Booster, Drum, 55 gal
- Mfr # 93418787
- Zoro # G203549693
product price:Â
$
2,130.99
/ea
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93418787
- Zoro #
- G203549693
- UPC #
- 807174530742
- Country of Origin
- Canada
Dimensions
- Cleaner Container Size
- 55 gal
- Container Size
- 55 gal
- Fits Chest Size
- Counters Graying of Linen, Especially Food and Grease Stains, Improves Soil Removal, Improves Wash Performance by Affecting Soil-Fiber Interaction, Prevents Yellowing of Linen, Stabilizes Soil Particles in the Wash Liquor
Details
- Item
- Laundry Detergent Booster
- Cleaner Form
- Liquid
- Cleaner Container Type
- Drum
- Fragrance
- Unscented
- High Efficiency Compatibility
- No
- Pack Count
- 1
- Packs per Case
- 1
- Color
- Amber
- Cleaner Chemical Product Grouping
- Laundry Detergents and Fabric Softeners
- Standards
- Kosher
- Item - Laundry Detergent and Stain Remover
- Laundry Detergent Booster
- Contains
- Sodium Hydroxide, Tetrasodium Salt Of Edta
- pH Level
- 11
- Features
- Counters Graying of Linen, Especially Food and Grease Stains, Improves Soil Removal, Improves Wash Performance by Affecting Soil-Fiber Interaction, Prevents Yellowing of Linen, Stabilizes Soil Particles in the Wash Liquor
- Flash Point
- Greater Than 200 Degrees F
- Container Type
- Drum
- pH Value
- Alkaline
- Washine Machine Compatibility
- Traditional
- VOC Content
- 0 %
- Primary Chemical
- None
- Wire Color
- Amber
Description
Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 55 gal, Fragrance Unscented, Standards Kosher, Color Amber, Features Counters Graying of Linen, Especially Food and Grease Stains, Improves Soil Removal, Improves Wash Performance by Affecting Soil-Fiber Interaction, Prevents Yellowing of Linen, Stabilizes Soil Particles in the Wash Liquor, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Properties Non-Flammable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.