Shop All Pre-Measured Chemicals
Diversey
Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK
Mfr # 100835210
Zoro # G9797243
product price: $122.99
/pk 2, $61.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:16
- Contains Benzyl Alcohol
- Net Weight 11.68 lb.
- Flash Point 200 Degrees F
Product Information
- Brand Diversey
- MFR # 100835210
- Zoro # G9797243
- UPC # 807174528213
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Cleaner Container Size | 2.5 L |
Container Size | 2.5 L |
Details
Description
Non-Butyl Cleaner Degreaser, Label Number 32, Label Color Coding Blue, Chemical Series Speedball, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating C1, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:16, Concentrated, Properties Butyl Free, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards NSF Rated, Net Weight 11.68 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROBAN Disinfectant Spray, Trigger Spray Bottle, Citrus, 6 PK (47415)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- SIMPLE SPACES Dust Pan 17In Black Finish (DL-5006)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109689)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- DIVERSEY Floor Maintainer, 2.5L Bottle, 2 PK (92974618)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- 3M Floor Stipper, 1.9L Jug (22A)
- Diversey Pre-Measured Chemicals & Dispensers