Zoro Homepage

DIN Rail Mount Multi-function Timer

  • Mfr # 175MD

  • Zoro # G609227164


product price: $53.25
/ea

Key Features

Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175MD
Zoro #
G609227164
UPC #
-
Country of Origin
India

Details

Body Material
Plastic

Description

The Model 175MD from the Automatic Timing and Controls division of Marsh Bellofram Corporation features a universal supply voltage of 20-240 VAC 50/60 Hz and 20-240 VDC. It also offers 15 unique timing functions and 8 unique timing ranges, with keypad setting and display capabilities, all within a single unit.The timer features a slim, space saving design, for ease of installation within space constrained environments. It is available for new applications and can also be used as a drop-in replacement for most DIN rail mount industrial timers operating from a 20-240 VAC supply. The 175MD multi-function industrial timer reduces in-house inventory management requirements, by providing a single part number to competently support a range of industrial timing applications.The low-cost, compact timer comes standard in a 17.5 mm DIN rail mount housing with an 8 amp SPDT relay output contact configuration and user-selectable time ranges from 0 to 999 seconds, minutes and hours. In addition, the unit is easily configured via its front keypad for time range, time scale and mode setting. The Model 175MD is both UL listed and CE certified.Typical applications for the 175MD include OEM equipment, packaging and plastics machinery, industrial machinery control, materials handling, conveyor systems control, motors and pumps, and process monitoring applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.