Shop DIVERSIFIED HOSPITALITY SOLUTIONS
See all product information
Create Account
H2O Therapy Soaps, White Tea and Lemongrass Scent, 0.5 oz Bar, 1000PK
Mfr # H2O21CB075
Zoro # G223332107
product price:Â $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Form
Bar
Fragrance
White Tea and Lemongrass
Container Type
Sachet
Size
0.5 oz
Application
Body; Face; Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2O21CB075
- Zoro #
- G223332107
- UPC #
- 851890007101
- Country of Origin
- China
Dimensions
- Size
- 0.5 oz
Details
- Form
- Bar
- Fragrance
- White Tea and Lemongrass
- Container Type
- Sachet
- Item
- Therapy Soap
- Application
- Body; Face; Hand
- Soap/Lotion Type
- Bar
Description
The moisturizing cleansing bar is enriched with soothing aloe vera and nourishing pure olive oil, helping to leave skin feeling soft, clean and revitalized after every use. This luxurious soap features a subtle, refreshing fragrance that gently soothes and uplifts the senses. Free from sulfates and never tested on animals, this gentle, cruelty-free formula is safe for all skin types and reflects a commitment to sustainable practices. Each cleansing soap bar sachet features a clean touch of elegance and calm to any bathroom setting. Designed to complement both contemporary and classic interiors, it seamlessly enhances the overall ambiance of guest rooms. More than just amenities, the H2O Therapy collection reflects the dedication to quality, comfort and care. Give guests an experience they'll remember-and one they'll want to return to.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.