Shop DIVERSIFIED HOSPITALITY SOLUTIONS
See all product information
Create Account
Terra Pure Body Wash Jam Jar, Green Tea Lemongrass, 1 oz Jar, 300PK
Mfr # TP04W100
Zoro # G323333189
product price:Â $137.99
/pk 300, $0.46/ea
Free Shipping & Returns
Key Features
Fragrance
Green Tea Lemongrass
Soap/Lotion Type
Liquid
Container Size
1 oz
Application
Body; Face; Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP04W100
- Zoro #
- G323333189
- UPC #
- 851890007491
- Country of Origin
- China
Dimensions
- Container Size
- 1 oz
Details
- Fragrance
- Green Tea Lemongrass
- Soap/Lotion Type
- Liquid
- Application
- Body; Face; Hand
Description
The Terra Pure Earth Conscious Body Wash offers a luxurious cleansing experience with a focus on wellness and sustainability. This gentle formula revitalizes the skin and awakens the senses. Ideal for daily use, it provides a soft, refreshing lather that effectively cleans without stripping moisture-perfect for all skin types, including sensitive skin. Crafted with care, this body wash is enriched with nourishing olive oil and soothing aloe vera extract to hydrate and calm the skin. The vegan-friendly formulation is also free from parabens and gluten, aligning with clean beauty standard. Elegantly presented in a distinctive mini jam jar topped with a sleek nickel cap, it brings a unique and sophisticated touch. As part of the EcoWell Health and Wellbeing group, Terra Pure body wash represents a perfect balance of indulgent care and sustainability, making it the ideal choice for hospitality settings that prioritize luxury and wellness.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.