Diversified Spaces Classroom Hydroponics
- Mfr # HGCKS
- Zoro # G423334369
product price:Â
$
3,736.99
/ea
Key Features
Material
Oak Hardwood and Steel
Width
29.5 in
Length
46.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGCKS
- Zoro #
- G423334369
- UPC #
- 843998048360
- Country of Origin
- United States
- Item
- Diversified Spaces Classroom Hydroponics
- Material
- Oak Hardwood and Steel
Dimensions
- Width
- 29.5 in
- Length
- 46.375 in
Description
Diversified Spaces Classroom Hydroponics
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.