Zoro Homepage

Plain Apron Table Table, Red Oak

  • Mfr # P7144K36N

  • Zoro # G1895737


product price: $894.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.

Key Features

Type
Plain Apron Table
Material
Red Oak
Shape
Rectangle
Depth
30"
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7144K36N
Zoro #
G1895737
UPC #
874002004478
Country of Origin
United States

Dimensions

Depth
30"
Width
60"
Height
36"

Details

Type
Plain Apron Table
Item
Table
Material
Red Oak
Shape
Rectangle
Tabletop Color
Oak
Surface Material
Wood

Description

Table,Plain Apron,Phenlc Top,30 In.x60 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.