Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 36 in W, 84 in H
Mfr # 353-3622K
Zoro # G1893007
product price: $1,225.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Red Oak
- Door Type Solid Double
- Number of Shelves (2) Fixed, (4) Adjustable
Product Information
- Brand Diversified Spaces
- MFR # 353-3622K
- Zoro # G1893007
- UPC # 842998063649
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Description
Cabinet,Tall,Solid Double Doors,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- ECONOCO Hook Gridwall Waterfall 5", 24PK (GW/5H)
- AERO MANUFACTURING Economy Work Table, 72"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3072)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- Diversified Spaces Industrial Storage Cabinets