Zoro Homepage

Wall Service Bench, Oak, Wood Frame, 108 in W, Red

  • Mfr # 3236K

  • Zoro # G412010137


product price: $6,309.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
108 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3236K
Zoro #
G412010137
UPC #
-
Country of Origin
United States

Dimensions

Width
108 in
Height
36 in
Depth
24 in
Overall Height
24 in
Overall Width
36 in
Overall Length
8 ft
Countertop Thickness
1 in

Details

Item
Wall Service Bench
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Locking Cabinet with Full Height Door that Includes an Adjustable Shelf and (4) Locking Drawers, Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles
For Use With
Peninsula Work Area
Assembly
Assembly Required
Work Surface Material
Epoxy
Countertop Material
Epoxy
Load Capacity
1,500 lb
Number of Drawers
4
Tabletop Color
Black
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Weight
792 lb
ADA Compliant
ADA Compliant
Product Type
Kinetic Wall Service Station

Description

  • Overall dimensions: 108"L x 24"D x 36"H This wall service bench offers storage and services all in one unit
  • Includes a Sink 22-3/8"W x 15"L x 17"D and two combination cold water/gas fixtures, 2 GFI protected AC duplex receptacle
  • Outer ends offer a locking cabinet with one full height door that includes one adjustable shelf and four locking drawers plus 2 GFI protected AC duplex receptacles
  • Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.