Shop DIVERSITECH
See all product information
Create Account
Connected Flood Detector
- Mfr # WS-1C
- Zoro # G822885813
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Standards
ETL, UL 508, UL 61010
Alert Type
Email, Light, Text
Switch Diameter
2 7/10 in
Number of Wires
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-1C
- Zoro #
- G822885813
- UPC #
- 095247202430
- Country of Origin
- Viet Nam
- Voltage
- 240
- Standards
- ETL, UL 508, UL 61010
- Alert Type
- Email, Light, Text
- Item
- Connected Flood Detector
- Number of Wires
- 5
- Current
- 3 A
- Contact Form
- 1NO/1NC
- Includes
- (5) Wire Nuts
Dimensions
- Switch Diameter
- 2 7/10 in
- Cable Length
- 6 ft
- Switch Height
- 1 3/20 in
Description
Connected Flood Detector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.