Shop All Concrete Tool Accessories
Diversitech
Heavy Duty Concrete Equipment Pad
Mfr # UC2448-3
Zoro # G3635297
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lightweight Concrete
- For Use With HVAC Outdoor Units
- Width (In.) 24 in
- Length (In.) 48 in
- Depth (In.) 3 in
Product Information
- Brand Diversitech
- MFR # UC2448-3
- Zoro # G3635297
- UPC # 095247077786
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 24 in |
Length (In.) | 48 in |
Depth (In.) | 3 in |
Details
Description
Heavy Duty Concrete Equipment Pad, Lightweight Concrete, Depth (In.) 3 in, Length (In.) 48 in, Width (In.) 24 in, Weight Capacity 528 lb, For Use With HVAC Outdoor Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated (B-70)
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- BON TOOL Bon 27-248 Drain Grate And Manhole Cover Lifter 5/8" X 26" (27-248)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 42 (GG842-6)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- WESTWARD Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly (13A618)
- KRAFT TOOL Hi-Craft 36" Round End Fresno w/Sw (HC190)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- Diversitech Concrete Tool Accessories