Shop DIVERSITECH
Additional $37.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Mounting Pad, Condensers
- Mfr # H3636-4
- Zoro # G213343106
product price:Â
$
131.99
/ea
Sold in multiples of 8 for
$1,055.92
Key Features
Load Capacity
720 lb
Color
Gray
Core Material
EPS Foam
Product Type
Mounting Pad
Resistance Properties
Hurricane Resistant, UV Resistant, Wind Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3636-4
- Zoro #
- G213343106
- UPC #
- 0095247086108
- Country of Origin
- United States
Dimensions
- Overall Length
- 36 in
- Overall Height
- 4 in
- Overall Width
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Non-Nestable
Details
- Item
- Mounting Pad
- Load Capacity
- 720 lb
- Color
- Gray
- Core Material
- EPS Foam
- Product Type
- Mounting Pad
- Resistance Properties
- Hurricane Resistant, UV Resistant, Wind Resistant
- Shape
- Square
- Drilling
- Drillable
- Compatible Product Type
- Condensers
- Standards
- ASTM C67, ASTM D2299
- Outer Material
- Concrete
- Wind Speed - Maximum
- 150 mph
- Features
- Non-Nestable
- Texture
- Smooth
- Weight per Square Foot
- 11.1 lb
- Wire Color
- Gray
Description
Mounting Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.