Shop DIXIE
See all product information
Create Account
Dinner Napkin, 2 Ply, 1/8 Fold, 15in W x 16in L, Scrollwork Pattern, White, 24PK
- Mfr # 34440
- Zoro # G523365171
product price:Â
$
4.49
/pk of 24, $0.19/ea
Sold in multiples of 2Â pks for
$8.98
Key Features
Napkin Color
White
Features
Disposable
Napkin Folded Dimensions
3-3/4 in x 8 in
Napkin Sheet Size
15 in x 16 in
Application
Healthcare, Lodging, Dinner, Table, Restaurant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34440
- Zoro #
- G523365171
- UPC #
- 733103444098
- Country of Origin
- United States
Dimensions
- Napkin Folded Dimensions
- 3-3/4 in x 8 in
- Napkin Sheet Size
- 15 in x 16 in
Details
- Napkin Color
- White
- Features
- Disposable
- Application
- Healthcare, Lodging, Dinner, Table, Restaurant
- Item
- Table Napkin
- Napkin Pattern
- Scrollwork Pattern
- Napkin Fold Type
- 1/8 Fold
- Ply
- 2
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
Description
Dinner Napkin - 2 Ply - 1/8 Fold - 15in Width x 16in Length - Scrollwork Pattern - White - 126 / Pack, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.