Spoon, Beige, Series T, Med, DUSSCT7, PK960

  • Mfr # DUSSCT7
  • Zoro # G601209380
product price: 
$
131.99
/pk of 960, $0.14/ea
Free Shipping & Returns

Key Features

Color
Beige
Standards
ASTM D6400
Material
Plastic
Packs per Case
24
Wrapped/Unwrapped
Unwrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DUSSCT7
Zoro #
G601209380
UPC #
078731974174
Country of Origin
Malaysia

Details

Item
Disposable Spoon
Color
Beige
Standards
ASTM D6400
Material
Plastic
Packs per Case
24
Wrapped/Unwrapped
Unwrapped
Green Certification or Other Recognition
USDA Certified Biobased Product
Set Contents
Teaspoon
Disposable Foodware Color
Natural
Foodservice Item Weight
Heavy Weight
Pack Count
40
Basic Foodware Material
Plastic
Product Series
Dixie Ultra SmartStock
Disposable Cutlery Grouping
Teaspoon
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Bio-Based
Yes
USDA Certified Bio-based Products
Yes
Compatible Manufacturer Dispenser Part Number
DUSSTDSP3
BPI Certified
Yes
Recyclable
No
Specific Material
PLA
Utensil Type
Spoon
Compostable
Commercially Compostable
SFI Certified
No
Weight
Medium-Weight
Letter Series
Series T
Product Type
Spoon
Disposable Utensil Type
Spoon
Item Weight
Medium-Weight

Description

Disposable Spoon, Bio-Based Yes, BPI Certified Yes, Color Beige, Compatible Manufacturer Dispenser Part Number DUSSTDSP3, Compostable Commercially Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material PLA, Standards ASTM D6400, USDA Certified Bio-based Products Yes, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88

Ratings & reviews