Shop DIXIE
See all product information
Create Account
Pathways Soak-Proof Shield Mediumweight Paper Plates, WiseSize, 6.87" dia, Green/Burgundy, 125PK
Mfr # UX7WS
Zoro # G623332332
product price:Â $18.59
/pk 125, $0.15/eaKey Features
Disposable Foodware Pattern
Pathways
Color
Green/Burgundy
Type
Plate
Diameter
6.87 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UX7WS
- Zoro #
- G623332332
- UPC #
- 78731940353
- Country of Origin
- United States
Dimensions
- Diameter
- 6.87 in
Details
- Disposable Foodware Pattern
- Pathways
- Color
- Green/Burgundy
- Type
- Plate
- Material
- Paper
- Disposable Foodware Shape
- Round
- Theme
- Pathways
- Dinnerware Type
- Plate
Description
Featuring the Soak-Proof Shield for grease resistance and multilayer construction for its strength and rigidity, Dixie plates are perfect for mediumweight foods. Everyday plates are strong enough for a variety of foods. Microwave safe. These cut-resistant paper plates have a unique structure and multilayer coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.