Cup Lids White 6oz Hot Cups 1000cs, 1000PK
- Mfr # LID-WHT-6
- Zoro # G223313021
product price:Â
$
42.25
/pk of 1000, $0.04/ea
Key Features
Disposable Foodware Color
White
For Use With
6 oz cups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LID-WHT-6
- Zoro #
- G223313021
- UPC #
- 8.10147E+11
- Country of Origin
- China
Details
- Disposable Foodware Color
- White
- For Use With
- 6 oz cups
- Item
- Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.