Shop DIXIE
See all product information
SmartStock Plastic Cutlery Refill, Series-O, Heavyweight Fork, Black, 960PK
Mfr # SSPFH51
Zoro # G223331858
product price:Â $95.99
/pk 960, $0.10/eaKey Features
Disposable Foodware Color
Black
For Use With
Dixie SmartStock Dispensers SSFD120, SSKD120, SSSD120
Foodservice Item Weight
Heavyweight
Set Contents
(24) Packs of 40 Forks
Basic Foodware Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSPFH51
Zoro #
G223331858
UPC #
78731965547
Country of Origin
United States
Dimensions
Length
6 in
Details
Disposable Foodware Color
Black
For Use With
Dixie SmartStock Dispensers SSFD120, SSKD120, SSSD120
Foodservice Item Weight
Heavyweight
Set Contents
(24) Packs of 40 Forks
Basic Foodware Material
Polypropylene
Cutlery Type
Fork
Includes
(24) Packs of 40 Forks
Utensils Type
Fork
Grade
Heavyweight
Description
Sturdy cutlery provides reliable service. Sleek and efficient, Dixie Ultra SmartStock Plastic Cutlery Refills are ideal for Dixie Ultra SmartStock Dispensers (sold separately). Easy-to-load refills are pre-counted and pre-assembled, so restocking is quick and easy. Reduces usage on average by 29% compared to open bins. Hygienic design keeps utensils enclosed and helps protect from contaminants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.