Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" NPT 316 SS Combination Nipple Threaded

  • Mfr # RST15

  • Zoro # G6563606


product price: $27.69
/ea

Key Features

For Hose I.D.
1 1/4 in
Material
316 Stainless Steel
Thread Size
1-1/4 in
Thread Type
NPT
Barb Size
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST15
Zoro #
G6563606
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4 in
Barb Size
1 9/32 in
Hose Fitting B Size
1 21/32 in
Hose Fitting A Size
1 9/32 in
Fitting Size
1-9/32 in x 1-21/32 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1 1/4 in
Material
316 Stainless Steel
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
Vacuum Rating
Not Rated
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Includes Shut Off
No
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Nipple Grip Type
No Knurl

Description

Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 9/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 9/32 in, Hose Fitting B Size 1 21/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 1-1/4 in, Thread Type NPT, 1-9/32 in x 1-21/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.