Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Brass Horizontal Swing Check Valve

  • Mfr # SWCV200

  • Zoro # G6549341


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Body Material
Brass
Size
2"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWCV200
Zoro #
G6549341
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Size
2"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Item
Swing Check Valve
Material of Construction
Brass
Max. Pressure
200 psi WOG

Description

Horizontal SWing Check Valve,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.