Zoro Homepage

3" FNPT Brass Horizontal Swing Check Valve

  • Mfr # SWCV300

  • Zoro # G6549335


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT x FNPT
Body Material
Brass
Size
3"
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWCV300
Zoro #
G6549335
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Size
3"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Pressure
200 psi WOG
Material of Construction
Brass
Item
Swing Check Valve

Description

Horizontal SWing Check Valve,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.