Zoro Homepage

3" Male Adapter x 150 lb. Flange SS Flange Adapter

  • Mfr # 300-AL-SS

  • Zoro # G4619404


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-AL-SS
Zoro #
G4619404
UPC #
089109793495
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Thread Size
3"-8
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Plug Length
2"
Overall Length
3-33/64"
Hose Fitting Size
3 in
Pipe Size - Pipe Fitting
3"
Size
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Standards
A-A-59326B
Max. Pressure
125 psi
Coupling Component
Plug
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
125 psi
Fitting Type
Flange
Fitting Connection Type
Flange
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
For Hose I.D.
3"
Type
AL
Connection
Adapter x 150# Flange
Material of Construction
Stainless Steel

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 3 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 3 33/64 in, Includes Locking Arm Yes, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.