Dixon
ABS Dry Gauge, 1/4", 0-60psi., 2", Face
Mfr # GL120
Zoro # G6553368
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 60 psi
- Accuracy +/- 3-2-3%
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON ABS Dry Gauge, 1/8" Back Mount 0-160psi (GC620)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- Dixon Pressure Gauges