Zoro Homepage

Adapter, 4x6 In, 75psi, Male Adapter x FNPT

  • Mfr # 4060-A-AL

  • Zoro # G4526882


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-A-AL
Zoro #
G4526882
UPC #
089109779727
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
6"
Hose Fitting Size
6 in
Plug Length
2-3/32"
Overall Length
4-9/32"
Thread Size
6"-8
Coupling Size
4"
Plug Outside Dia.
4-45/64"
Pipe Size - Pipe Fitting
6"
Size
4 x 6"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Standards
A-A-59326B
Max. Pressure
75 psi
Hose Fitting Gender
Female
Fitting Type
FNPT
Includes Locking Arm
Yes
Coupling Component
Plug
Max. Working Pressure @ 70 F
75 psi
Pipe Fitting Material
Aluminum
For Hose I.D.
6"
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Male Adapter x FNPT
Type
A
Material of Construction
Aluminum
Connection
Adapter x FNPT

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 4 45/64 in, Overall Length 4 9/32 in, Includes Locking Arm Yes, Thread Size 6 in -8, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.