Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirChief Ind MNPT, 3/8", Coupler 3/8", ST

  • Mfr # DC25

  • Zoro # G6561725


product price: $19.99
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Quick Coupler Body
Thread Size
3/8"
Body Size - Quick Connect Air Couplings
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC25
Zoro #
G6561725
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
AirChief Ind MNPT 3/8",Coupler 3/8",ST
Interchange Type
Industrial
Material
Steel
Coupling Component
Quick Coupler Body
Temp. Range
-40F to 250F (-40C to 121C)
Max. Working Pressure @ 70 F
300 psi

Description

AirChief Ind MNPT 3/8 In.,Coupler 3/8 In.,ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.