Zoro Homepage

Cam and Groove Adapter, 2-1/2", Brass

  • Mfr # G250-F-BR

  • Zoro # G1425488


product price: $41.69
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G250-F-BR
Zoro #
G1425488
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
2-1/2"
Coupling Size
2-1/2"
Overall Length
3-29/32"
Plug Outside Dia.
2-31/32"
Hose Fitting Size
2-1/2"
Plug Length
1-15/16"
Thread Size
2-1/2 in -8
Pipe Size - Pipe Fitting
2-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Coupling Component
Plug
Fitting Type
MNPT
Includes Locking Arm
No
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Gender
Male
Fitting Connection Type
NPT
For Hose I.D.
2-1/2"

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 3 29/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.